1-3/8in-6 - 302 Carbon Steel Hand Tap, Plug Tap, 6 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1-3/8-6-P

  • Zoro # G811872824


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
6-1/16"
Tap Size
1-3/8-6
Shank Dia.
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1-3/8-6-P
Zoro #
G811872824
UPC #
846035073509
Country of Origin
China

Dimensions

Overall Length
6-1/16"
Tap Size
1-3/8-6
Shank Dia.
1-3/8"
Thread Length
3"
Diameter
1-3/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1-3/8in-6 - 302 Carbon Steel Hand Tap, Plug Tap, 6 TPI Threads per Inch, Champion 302-1-3/8-6-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.