
Shop CHAMPION CUTTING TOOL
See all product information
1-3/8in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank
Mfr # CHA CT300-1-3/8
Zoro # G811876129
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-3/8"
Cutting Depth
3"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA CT300-1-3/8
Zoro #
G811876129
UPC #
846035090391
Country of Origin
Japan
Dimensions
Diameter
1-3/8"
Cutting Depth
3"
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Drill Bit Sizing
Fractional
Pilot Pin Reference
CT300P
Description
Champion 1-3/8in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.