1-5/16in Annular Cutter with Pilot Pin and 1in Cutting Depth, Contractor Series

  • Mfr # CHA CS100-1-5/16

  • Zoro # G011875229


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Diameter
1-5/16"
Cutting Depth
1"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CS100P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CS100-1-5/16
Zoro #
G011875229
UPC #
846035056168
Country of Origin
China

Dimensions

Diameter
1-5/16"
Cutting Depth
1"
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CS100P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.