Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Champion - 3-1/2in Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut
- Mfr # CHA CT300-3-1/2
- Zoro # G111875877
product price:Â
$
1,515.99
/ea
Free Shipping & Returns
Key Features
Diameter
3-1/2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Drill Bit Sizing
Fractional
Pilot Pin Reference
CT300-PIN-1-1/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CT300-3-1/2
- Zoro #
- G111875877
- UPC #
- 846035066624
- Country of Origin
- Japan
- Item
- Annular Cutter
- Cutter Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
- Pilot Pin Reference
- CT300-PIN-1-1/4
Dimensions
- Diameter
- 3-1/2"
- Cutting Depth
- 3 in
- Shank Dia.
- 3/4"
Description
Champion CT300-3-1/2 - 3-1/2in Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.