Shop CHAMPION CUTTING TOOL
See all product information
Create Account
10mm-1.25 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits, PK3
- Mfr # CHA 308M-10X1.25-T
- Zoro # G611873038
product price:Â
$
128.99
/pk of 3, $43.00/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Overall Length
1-1/4"
Shank Dia.
10mm
Tap Chamfer
Taper
Drill Bit Sizing
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 308M-10X1.25-T
- Zoro #
- G611873038
- UPC #
- 846035077637
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/4"
- Shank Dia.
- 10mm
- Diameter
- 10mm
Details
- Item
- Hand Tap
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Drill Bit Sizing
- Metric
- Tap Type
- Hand
Description
10mm-1.25 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 1.25 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-10X1.25-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.