Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H1 4FL HTGP PLUG HAND TAP
- Mfr # 172970
- Zoro # G223505822
product price:Â
$
10.79
/ea
Key Features
Depth of Cut
2 in
Thread Length
1-1/4 in
Number of Flutes
4
Pitch Diameter Limit
H1
Tap Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172970
- Zoro #
- G223505822
- UPC #
- 93367011819
- Country of Origin
- United States
- Item
- Hand Taps
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Application
- General Purpose
- Hole Type
- Through or Blind Hole
- Cutting Direction
- Right Hand
Dimensions
- Depth of Cut
- 2 in
- Thread Length
- 1-1/4 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #10-24
- Overall Length
- 2.38 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.