Shop CHAMPION CUTTING TOOL

1/16in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK

  • Mfr # CHA US5-1/16

  • Zoro # G911874421


product price:  $17.95
/pk 12, $1.50/ea

Key Features

Overall Length
1-7/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA US5-1/16
Zoro #
G911874421
UPC #
846035039581
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Flute Length
7/8"
Diameter
1/16"

Details

Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.0625
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

1/16in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-1/16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.