12-24 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold

  • Mfr # CHA DT22HEX-12-24-IPAC

  • Zoro # G411881585


product price:  $23.45
/ea

Key Features

Drill Bit Material
High Speed Steel
Shank Type
Hex
Finish
Black & Gold Surface Treatment
Drill Point Style
135° Degree Split Point
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA DT22HEX-12-24-IPAC
Zoro #
G411881585
UPC #
846035055628
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
#12

Details

Drill Bit Material
High Speed Steel
Shank Type
Hex
Finish
Black & Gold Surface Treatment
Item
Combination Tap & Drill
Drill Point Style
135° Degree Split Point
Number of Flutes
2
Drill Bit Sizing
Fractional

Description

Champion 12-24 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.