
1/2in-20 - 302 Carbon Steel Hand Tap, Bottom Tap, 20 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-1/2-20-B
Zoro # G411873153
product price:Â $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-19/32"
Tap Size
1/2-20
Tap Chamfer
Bottom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 302-1/2-20-B
Zoro #
G411873153
UPC #
846035073035
Country of Origin
China
Dimensions
Overall Length
3-19/32"
Tap Size
1/2-20
Thread Length
1-21/32"
Shank Dia.
1/2"
Diameter
1/2"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
1/2in-20 - 302 Carbon Steel Hand Tap, Bottom Tap, 20 TPI Threads per Inch, Champion 302-1/2-20-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.