1/2in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 3PK

  • Mfr # CHA 704-1/2

  • Zoro # G811881499


product price:  $121.99
/pk 3, $40.66/ea
Free Shipping & Returns

Key Features

Overall Length
7-3/4"
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Flute Length
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 704-1/2
Zoro #
G811881499
UPC #
846035027083
Country of Origin
United States

Dimensions

Overall Length
7-3/4"
Flute Length
4-3/4"
Shank Dia.
1/2"
Diameter
1/2"

Details

Item
Taper Length Drill
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.5
Measurement System
Fractional
Shank Type - Machining
Straight

Description

1/2in - 704 Taper Length Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion 704-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.