1/2in - 800 Four Flute Machine Countersink, 82 Degree Countersink Angle, 1/2in Shank Dia.

  • Mfr # CHA 800-1/2X82

  • Zoro # G711874386


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Countersink Angle
82°
Shank Dia.
1/2"
Number of Flutes
4
Material - Machining
High Speed Steel
Overall Length
3-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 800-1/2X82
Zoro #
G711874386
UPC #
846035013222
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
3-7/8"
Shank Size
1/2"
Diameter
1/2"

Details

Item
Countersink
Countersink Angle
82°
Number of Flutes
4
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
82°

Description

1/2in - 800 Four Flute Machine Countersink, 82 Degree Countersink Angle, 1/2in Shank Diameter, 3-7/8in Overall Length, Champion 800-1/2X82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.