1/2in x 1/2in x 3-1/2in - AL Brazed Carbide Tool Bit, Series 883 Carbide, 6PK

  • Mfr # CHA AL8-883

  • Zoro # G011889141


product price:  $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Drill Bit Size
1/2 in
Flute Length
3-1/2"
Shank Diameter
1/2 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA AL8-883
Zoro #
G011889141
UPC #
846035070102
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
1/2 in
Flute Length
3-1/2"
Shank Diameter
1/2 in

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Measurement System
Fractional

Description

1/2in x 1/2in x 3-1/2in - AL Brazed Carbide Tool Bit - Straight Turning Tool for Facing to Square Shoulder, Series 883 Carbide, Champion AL8-883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.