
1/2in - XL200M High Speed Annular Cutter, 2in DOC, 3/4in Shank, Plus20 Surface TreatmentXL200M-1/2
Mfr # CHA XL200-1/2
Zoro # G611875759
product price:Â $75.25
/eaKey Features
Diameter
1/2"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA XL200-1/2
Zoro #
G611875759
UPC #
846035001328
Country of Origin
United Kingdom
Dimensions
Diameter
1/2"
Cutting Depth
2"
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
Pilot Pin Reference
XL200P
Drill Bit Sizing
Fractional
Description
1/2in - XL200M High Speed Annular Cutter, 2in Cutting Depth, 3/4in Shank, Plus20 Surface Treatment, Champion XL200M-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.