Twist Drill Bit
- Mfr # 19012
- Zoro # G215220948
product price:Â
$
12.69
/ea
Key Features
Drill Bit Size
1/4 in
Drill Bit Point Type
Split Point
Flute Type
Spiral
Series
Stinger(TM)
Shank Hex Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19012
- Zoro #
- G215220948
- UPC #
- 884835008321
- Country of Origin
- United States
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- Series
- Stinger(TM)
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Finish - Machining
- Mach-Blue(TM)
- Primary Material Application
- Aluminum, Stainless Steel, Wood
- Impact Rating
- Impact Rated
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Quick-Change Hex
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- Twist Drill Bit
- Drill Bit Point Angle
- 137 Degrees
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Bit Size
- 1/4 in
- Shank Hex Size
- 1/4 in
- Flute Length
- 2 5/8 in
- Length
- 4 1/8 in
- Overall Length
- 4 1/8 in
Description
Twist Drill Bit, 1/4 in, Drill Bit Point Angle 137 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Mach-Blue(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.