
1/4in x 3/8in - 604 High Speed End Mill - Ball End, Single End, Center Cutting
Mfr # CHA 604-1/4X3/8
Zoro # G511873756
product price:Â $34.55
/eaKey Features
Milling Diameter
1/4"
Number of Flutes
2
Material
High Speed Steel
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 604-1/4X3/8
Zoro #
G511873756
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
1/4"
Details
Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1/4in x 3/8in - 604 High Speed End Mill - Ball End, Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 604-1/4X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.