
1/4in x 3/8in - 607 High Speed End Mill - Double End, Center Cutting, 4 Flute, RH Helix, HSS
Mfr # CHA 607-1/4X3/8
Zoro # G911873424
product price:Â $60.85
/eaKey Features
Milling Diameter
1/4"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 607-1/4X3/8
Zoro #
G911873424
UPC #
846035050968
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Details
Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1/4in x 3/8in - 607 High Speed End Mill - Double End, Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 607-1/4X3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.