1/4in x 6in Champion Multi-Purpose Drill Bit, Drill Through Steel into Masonry in One Operation

  • Mfr # CHA CM-MPB-1/4X6

  • Zoro # G011879975


product price: $11.45
/ea

Key Features

Drill Bit Size
1/4"
Shank Dia.
6"
Diameter
1/4"
Decimal Equivalent
0.25
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM-MPB-1/4X6
Zoro #
G011879975
UPC #
846035038836
Country of Origin
Germany

Dimensions

Drill Bit Size
1/4"
Shank Dia.
6"
Diameter
1/4"

Details

Item
Multi-Purpose Drill Bit
Decimal Equivalent
0.25
Drill Bit Sizing
Fractional
Tool Used
Drill Presses, Power Drills
Tip Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.