Shop CHAMPION CUTTING TOOL
See all product information
Create Account
No. 60 - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
- Mfr # CHA US5-60
- Zoro # G011876059
product price:Â
$
28.45
/pk of 12, $2.37/ea
Key Features
Overall Length
1-5/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA US5-60
- Zoro #
- G011876059
- UPC #
- 846035038690
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-5/8"
- Diameter
- #60
- Flute Length
- 11/16"
Details
- Item
- Jobber Drill General Purpose
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.04
- Drill Bit Point Type
- 118° Degree Split Point
- Drill Bit Sizing
- Number
Description
#60 - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.