
15/16in SA80 Maintenance Reamer, 1/2in Straight Shank, Left H& Helix
Mfr # CHA SA80-15/16
Zoro # G711887522
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
15/16"
Flute Length
5-3/16"
Overall Length
7-1/4"
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA80-15/16
Zoro #
G711887522
UPC #
846035062381
Country of Origin
Multiple
Dimensions
Shank Dia.
15/16"
Flute Length
5-3/16"
Overall Length
7-1/4"
Shank Size
1/2"
Point Diameter
0.6425"
Diameter
15/16"
Details
Item
Reamers
Material
High Speed Steel
Shank Type
Straight
Number of Flutes
5
Drill Bit Sizing
Fractional
Description
15/16in Champion SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.