15/32in - 700T Jobber Drills, HSS w/ Titanium Nitride Coating, Straight Shank, 135 deg Split, 6PK

  • Mfr # CHA 700T-15/32

  • Zoro # G511874913


product price:  $278.99
/pk 6, $46.50/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride Coating
Shank Type - Machining
Straight
Flute Length
4-5/16"
Decimal Equivalent
0.4688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 700T-15/32
Zoro #
G511874913
UPC #
846035041645
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Flute Length
4-5/16"
Diameter
15/32"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride Coating
Shank Type - Machining
Straight
Decimal Equivalent
0.4688
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

15/32in - 700T Jobber Drills, High Speed Steel with Titanium Nitride Coating, Straight Shank, 135 Degree Split Point, Champion 700T-15/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.