Zoro Homepage

16in CM97 Bushing Shank, Spline Shank, Champion

  • Mfr # CHA CM97-15

  • Zoro # G811897827


product price: $41.35
/ea

Key Features

Tool Length
16"
Finish
Bright
Diameter
16"
Drill Bit Sizing
Fractional
Shank Type
Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM97-15
Zoro #
G811897827
UPC #
846035012096
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
16"
Diameter
16"

Details

Item
Bushing Tool Chisel
Finish
Bright
Drill Bit Sizing
Fractional
Shank Type
Spline

Description

16in CM97 Bushing Shank, Spline Shank, Champion CM97-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.