Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8in Solid Carbide Drill Bit, 118 Degree Drill Point, Straight Shank, Champion

  • Mfr # CHA 105-1/8

  • Zoro # G011880094


product price: $48.65
/ea

Key Features

Overall Length
2-1/4 in
Drill Bit Size
1/8 in
Flute Length
2-1/4"
Shank Diameter
1/8 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 105-1/8
Zoro #
G011880094
UPC #
846035063029
Country of Origin
United States

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
1/8 in
Flute Length
2-1/4"
Shank Diameter
1/8 in

Details

Item
Carbide Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright
Measurement System
Fractional

Description

1/8in Solid Carbide Drill Bit, 118 Degree Drill Point, Straight Shank, Champion 105-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.