18mm-2.5 - 330M Metric Hexagon Rethreading Die, 2.5 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330M-18X2.5

  • Zoro # G011874147


product price:  $99.39
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbon Steel
Material
carbon steel
Diameter
18mm
Drill Bit Sizing
Metric
Width Across Flats Basic
1.48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330M-18X2.5
Zoro #
G011874147
UPC #
846035019132
Country of Origin
United States

Dimensions

Diameter
18mm
Width Across Flats Basic
1.48"
Die Thickness
11/16"

Details

Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Metric

Description

18mm-2.5 - 330M Metric Hexagon Rethreading Die, 2.5 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-18X2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.