Shop CHAMPION CUTTING TOOL

3/4in-10 - 330LH Left Hand Hexagon Rethreading Die, 10 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330LH-3/4-10

  • Zoro # G411874167


product price:  $83.49
/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
3/4"
Drill Bit Sizing
Fractional
Die Thickness
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330LH-3/4-10
Zoro #
G411874167
UPC #
846035019392
Country of Origin
United States

Dimensions

Diameter
3/4"
Die Thickness
3/4"
Width Across Flats Basic
1-7/16"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

3/4in-10 - 330LH Left Hand Hexagon Rethreading Die, 10 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-3/4-10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products