
1in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion
Mfr # CHA CM79SDS-1
Zoro # G111889102
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Drill Bit Size
1 in
Flute Length
12"
Shank Diameter
1 in
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CM79SDS-1
Zoro #
G111889102
UPC #
846035008884
Country of Origin
China
Dimensions
Overall Length
12 in
Drill Bit Size
1 in
Flute Length
12"
Shank Diameter
1 in
Drill Size
1"
Details
Item
Rotary Rebar Cutter
Measurement System
Fractional
Shank Type
SDS+
Description
1in x 12in CM79SDS Carbide Tipped Rotary Rebar Cutter, SDS Plus Shank, Champion CM79SDS-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.