23/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion

  • Mfr # CHA CT605-23/32

  • Zoro # G611889077


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Finish
Bright
Finish
Bright
Shank Dia.
23/32"
Point Style
118° Degree Split Point
Diameter
23/32"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA CT605-23/32
Zoro #
G611889077
UPC #
846035015394
Country of Origin
United States

Dimensions

Shank Dia.
23/32"
Diameter
23/32"

Details

Item
Carbide Tipped Die Drill
Drill Bit Finish
Bright
Finish
Bright
Point Style
118° Degree Split Point
Drill Bit Sizing
Fractional
Flute Style
Straight

Description

23/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-23/32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.