Shop CHAMPION CUTTING TOOL
See all product information
Create Account
11/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion
Mfr # CHA CT605-11/32
Zoro # G711889090
product price:Â $63.65
/eaKey Features
Flute Length
4-3/4"
Drill Bit Finish
Bright
Finish
Bright
Shank Dia.
11/32"
Diameter
11/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CT605-11/32
- Zoro #
- G711889090
- UPC #
- 846035015271
- Country of Origin
- United States
Dimensions
- Flute Length
- 4-3/4"
- Shank Dia.
- 11/32"
- Diameter
- 11/32"
Details
- Item
- Carbide Tipped Die Drill
- Drill Bit Finish
- Bright
- Finish
- Bright
- Drill Bit Sizing
- Fractional
Description
11/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-11/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.