23/64in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 3PK

  • Mfr # CHA 7012-23/64

  • Zoro # G911881184


product price:  $174.99
/pk 3, $58.33/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 7012-23/64
Zoro #
G911881184
UPC #
846035042802
Country of Origin
United States

Dimensions

Overall Length
12 in
Flute Length
3-1/2 in
Milling Diameter
23/64"
Diameter
23/64 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.3594
Point Style
135° Degree Split Point
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy

Description

23/64in x 12in Champion 7012 Aircraft Extension Drill Bits, 135 Split Point, HSS with Black Oxide Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.