27/64in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 6PK

  • Mfr # CHA US5-27/64

  • Zoro # G811874965


product price:  $62.95
/pk 6, $10.49/ea

Key Features

Overall Length
5-3/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
27/64"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA US5-27/64
Zoro #
G811874965
UPC #
846035039819
Country of Origin
United States

Dimensions

Overall Length
5-3/8"
Diameter
27/64"
Flute Length
3-15/16"

Details

Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4219
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

27/64in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-27/64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.