27/64in - XG38 BlackGold Drills, 3/8in Shank, 135 deg Split, HSS, & Gold Surface Treatment, 6PK
- Mfr # CHA XG38-27/64
- Zoro # G311880053
product price:Â
$
158.99
/pk of 6, $26.50/ea
Free Shipping & Returns
Key Features
Material - Machining
high speed steel
Finish - Machining
Black & Gold Surface Treatment
Overall Length
5-3/8"
Shank Dia.
3/8"
Drill Bit Point Type
135 Degree Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XG38-27/64
- Zoro #
- G311880053
- UPC #
- 846035036924
- Country of Origin
- United States
- Item
- Reduced Shank Drill Bit
- Material - Machining
- high speed steel
- Finish - Machining
- Black & Gold Surface Treatment
- Drill Bit Point Type
- 135 Degree Split Point
- Drill Bit Point Angle
- 136 Degrees
- Application
- Medium Duty
- Decimal Equivalent
- 0.4219
- Drill Bit Sizing
- Fractional
- Working Material
- Low - Medium Steel Alloy
Dimensions
- Overall Length
- 5-3/8"
- Shank Dia.
- 3/8"
- Flute Length
- 3-15/16"
- Diameter
- 27/64"
Description
27/64in - XG38 BlackGold Drills, 3/8in Shank, 135 Degree Split Point, High Speed Steel, Black & Gold Surface Treatment, Champion XG38-27/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.