
2in x 12in CM96 Scraper Chisel, SDS Max Shank, Champion
Mfr # CHA CM96-15
Zoro # G711897828
product price: $65.99
/eaKey Features
Overall Length
12"
Finish
Bright
Bit Dia.
2"
Shank Type
SDS Max
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96-15
Zoro #
G711897828
UPC #
846035011792
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12"
Bit Dia.
2"
Details
Item
Scrapper Chisel
Finish
Bright
Shank Type
SDS Max
Drill Bit Sizing
Fractional
Description
2in x 12in CM96 Scraper Chisel, SDS Max Shank, Champion CM96-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.