3-1/8in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth
- Mfr # CHA CT5-3-1/8
- Zoro # G811879977
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Application
Heavy Duty
Max. Cutting Depth
3/16"
Shank Size
1/2"
Diameter
3-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CT5-3-1/8
- Zoro #
- G811879977
- UPC #
- 846035085823
- Country of Origin
- Japan
Dimensions
- Max. Cutting Depth
- 3/16"
- Shank Size
- 1/2"
- Saw Dia.
- 3-1/8"
- Diameter
- 3-1/8"
Details
- Tooth Material
- Carbide Tipped
- Application
- Heavy Duty
- Item
- Hole Cutter
- Cutting Edge
- Carbide Teeth (Tungsten)
- Working Material
- Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
- Drill Bit Sizing
- Fractional
- Shank Type
- Flatted
- Tip Material
- Tungsten Carbide
- Industry Use
- General Contractors, Electrical, Electricians, HVAC
Description
Champion 3-1/8in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 1/2in Shank, For Cutting Material Up to 3/16in Thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.