Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
#30 x 2in - 1805 Dbl End Sheeter Drill, 135 deg Split , HSS
Mfr # CHA 1805-30
Zoro # G611890110
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1805-30
- Zoro # G611890110
- UPC # 846035022620
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
#30 x 2in - 1805 Double End Sheeter Drills, 135 Degree Split Point, High Speed Steel, 1/2in Flute Length, Black Steam Oxide Surface Treatment, Champion 1805-30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS 316x7 Tapcon Drill Bit (11491)
- PRIME-LINE WORKPRO W113002 Magnetic Pick Up Tool, Flexible Shaft, 18 in. Long Reach Single Pack (W113002)
- SUNEX DRILL AIR 3/8" W/CHUCK REVERSIBLE (SUSX223)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Economy (64650)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- Champion Cutting Tool High Speed Jobber Drill Bits