30mm-3.5 - 308M High Speed H& Tap, Plug Tap, St&ard inHin Limits

  • Mfr # CHA 308M-30X3.5-P

  • Zoro # G611873205


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Overall Length
2-9/16"
Tap Chamfer
Plug
Shank Dia.
30mm
Diameter
30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308M-30X3.5-P
Zoro #
G611873205
UPC #
846035078092
Country of Origin
United States

Dimensions

Overall Length
2-9/16"
Shank Dia.
30mm
Diameter
30mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Metric
Tap Type
Hand

Description

30mm-3.5 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 3.5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-30X3.5-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.