
31/32in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 deg Split
Mfr # CHA XG12-31/32
Zoro # G011881176
product price:Â $75.39
/ea
Free Shipping & Returns
Key Features
Material - Machining
high speed steel
Finish - Machining
Black & Gold Surface Treatment
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Flatted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XG12-31/32
Zoro #
G011881176
UPC #
846035046282
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Flute Length
3-1/8"
Diameter
31/32"
Details
Item
Silver & Deming Drill Bit
Material - Machining
high speed steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Flatted
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.9688
Drill Bit Sizing
Fractional
Description
31/32in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 Degree Split Point, 3-1/8in Flute Length, Black & Gold Surface Treatment, Champion XG12-31/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.