3/16in - 602CO Cobalt High Speed End Mill - Dbl End, Center Cutting, 2 Flute

  • Mfr # CHA 602CO-3/16

  • Zoro # G511873404


product price:  $61.99
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
2
Shank Dia.
3/8"
Flute Length
7/16"
Overall Length
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 602CO-3/16
Zoro #
G511873404
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16"
Shank Dia.
3/8"
Flute Length
7/16"
Overall Length
3-1/8"

Details

Number of Flutes
2
Item
End Mill
Material
M42 Cobalt High Speed Steel
Drill Bit Sizing
Fractional

Description

3/16in - 602CO Cobalt High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, M42 Cobalt High Speed Steel, Champion 602CO-3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.