3/16in x 3/16in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, RH Helix

  • Mfr # CHA 166-3/16X3/16

  • Zoro # G811874651


product price:  $53.99
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
4
Overall Length
2"
Flute Length
5/8"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 166-3/16X3/16
Zoro #
G811874651
UPC #
846035011280
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Overall Length
2"
Flute Length
5/8"
Shank Dia.
3/16"

Details

Number of Flutes
4
Item
End Mill
Material
Carbide
Drill Bit Sizing
Fractional

Description

3/16in x 3/16in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix, Champion 166-3/16X3/16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.