Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 3, Carbide

  • Mfr # 6651161
  • Zoro # G7928658

product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651161
Zoro #
G7928658
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160412-RK4 WKK10S
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Relief Angle
7 Degrees
Mounting Style
Screw
ANSI Number
VCMT332
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
2
Included Angle
35 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
VCMT333-RK4 WKK10S
Manufacturer Grade
WKK10S
Chip-Breaker Code
RK4
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT333-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.