3/32in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK

  • Mfr # CHA 1705-3/32

  • Zoro # G011873942


product price:  $23.15
/pk 12, $1.93/ea

Key Features

Drill Bit Size
3/32 in
Overall Length
1-3/4 in
Flute Length
3/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 1705-3/32
Zoro #
G011873942
UPC #
846035040495
Country of Origin
United States

Dimensions

Drill Bit Size
3/32 in
Overall Length
1-3/4 in
Flute Length
3/4 in
Shank Dia.
3/32"
Diameter
3/32"

Details

Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Measurement System
Fractional
Point Style
135° Degree Split Point
Decimal Equivalent
0.938

Description

3/32in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.