Shop CHAMPION CUTTING TOOL
See all product information
3/4in-10 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308LH-3/4-10-T
Zoro # G811873289
product price:Â $96.35
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-1/4"
Tap Size
3/4-10
Thread Length
2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CHA 308LH-3/4-10-T
- Zoro #
- G811873289
- UPC #
- 846035076814
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-1/4"
- Tap Size
- 3/4-10
- Thread Length
- 2"
- Shank Dia.
- 3/4"
- Diameter
- 3/4"
Details
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Tap Type
- Hand
- Drill Bit Sizing
- Fractional
Description
3/4in-10 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 10 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-3/4-10-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.