Shop CHAMPION CUTTING TOOL
See all product information
Create Account
3/4in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion
- Mfr # CHA CM97-3/4X17X22
- Zoro # G911874285
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Spline
Overall Length
22 in
Drill Bit Size
3/4 in
Flute Length
22 in
Shank Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CM97-3/4X17X22
- Zoro #
- G911874285
- UPC #
- 846035062589
- Country of Origin
- Germany
- Item
- Hammer Bit
- Shank Type - Machining
- Spline
- Finish - Machining
- Bright
- Measurement System
- Fractional
Dimensions
- Overall Length
- 22 in
- Drill Bit Size
- 3/4 in
- Flute Length
- 22 in
- Shank Diameter
- 3/4 in
- Maximum Drilling Depth
- 17 in
Description
3/4in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 17in Usable Length, Champion CM97-3/4X17X22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.