3/4in x 3/4in x 4-1/2in - BR Brazed Carbide Tool Bit, Series 370 Carbide,

  • Mfr # CHA BR12-370

  • Zoro # G211889088


product price:  $31.89
/ea

Key Features

Overall Length
4-1/2 in
Drill Bit Size
3/4 in
Flute Length
4-1/2"
Shank Diameter
3/4 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA BR12-370
Zoro #
G211889088
UPC #
846035070546
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Drill Bit Size
3/4 in
Flute Length
4-1/2"
Shank Diameter
3/4 in

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Measurement System
Fractional

Description

3/4in x 3/4in x 4-1/2in - BR Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 370 Carbide, Champion BR12-370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.