Shop CHAMPION CUTTING TOOL
See all product information
Create Account
37/64in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish
- Mfr # CHA 712-37/64
- Zoro # G911881252
product price:Â
$
46.19
/ea
Key Features
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 712-37/64
- Zoro #
- G911881252
- UPC #
- 846035034050
- Country of Origin
- United States
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 1/2"
- Flute Length
- 3-1/8"
- Diameter
- 37/64"
Details
- Item
- Silver & Deming Drill Bit
- Material - Machining
- high speed steel
- Finish - Machining
- Black and Bright
- Shank Type - Machining
- Straight
- Drill Bit Point Type
- 118 Degree Split Point
- Decimal Equivalent
- 0.5781
- Drill Bit Sizing
- Fractional
Description
37/64in Champion 712 Silver & Deming Drill, 6in Length, 1/2in Straight Shank, 118 Degree Point, HSS Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.