
3/8in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute
Mfr # CHA 600T-3/8
Zoro # G011875793
product price:Â $52.99
/eaKey Features
Milling Diameter
3/8"
Number of Flutes
2
Finish
Titanium Nitride Coating
Material
High Speed Steel
Flute Length
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 600T-3/8
Zoro #
G011875793
UPC #
846035048972
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Flute Length
3/4"
Overall Length
2-1/2"
Shank Dia.
3/8"
Details
Number of Flutes
2
Finish
Titanium Nitride Coating
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
3/8in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.