5/16in x 3/8in - 607 High Speed End Mill - Double End, Center Cutting, 4 Flute, RH Helix, HSS
- Mfr # CHA 607-5/16X3/8
- Zoro # G711873570
product price:Â
$
64.49
/ea
Key Features
Milling Diameter
5/16"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 607-5/16X3/8
- Zoro #
- G711873570
- UPC #
- 846035050975
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 5/16"
Details
- Number of Flutes
- 4
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Description
5/16in x 3/8in - 607 High Speed End Mill - Double End, Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 607-5/16X3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.