
3/8in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion
Mfr # CHA CT605-3/8
Zoro # G711889106
product price:Â $67.65
/eaKey Features
Flute Length
3"
Drill Bit Finish
Bright
Shank Dia.
3/8"
Finish
Bright
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA CT605-3/8
Zoro #
G711889106
UPC #
846035015288
Country of Origin
United States
Dimensions
Flute Length
3"
Shank Dia.
3/8"
Diameter
3/8"
Details
Item
Carbide Tipped Die Drill
Drill Bit Finish
Bright
Finish
Bright
Drill Bit Sizing
Fractional
Description
3/8in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.