
3/8in x 3/8in x 2-1/2in - BL Brazed Carbide Tool Bit, Series 883 C2 Grade Carbide, 12PK
Mfr # CHA BL6-883
Zoro # G011889134
product price:Â $175.99
/pk 12, $14.67/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in
Material - Machining
M35 Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA BL6-883
Zoro #
G011889134
UPC #
846035070447
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Drill Bit Size
3/8 in
Flute Length
2-1/2"
Shank Diameter
3/8 in
Details
Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Description
3/8in x 3/8in x 2-1/2in - BL Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 883 C2 Grade Carbide, Champion BL6-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.