3/8inNPT 330 Hexagon Rethreading Dies, 1-7/16in Size Across Flats, 5/8in Die Thickness

  • Mfr # CHA 330-3/8NPT

  • Zoro # G411874198


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
3/8"
Width Across Flats Basic
1-7/16"
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330-3/8NPT
Zoro #
G411874198
UPC #
846035018685
Country of Origin
United States

Dimensions

Diameter
3/8"
Width Across Flats Basic
1-7/16"
Die Thickness
5/8"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

Champion 3/8inNPT 330 Hexagon Rethreading Dies, 1-7/16in Size Across Flats, 5/8in Die Thickness, Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.