
3in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank, PK12
Mfr # CHA 705SP-3/64
Zoro # G011876042
product price: $32.75
/pk 12, $2.73/eaKey Features
Overall Length
1-3/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 705SP-3/64
Zoro #
G011876042
UPC #
846035040167
Country of Origin
United States
Dimensions
Overall Length
1-3/4"
Flute Length
3/4"
Diameter
3/64"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.0469
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
3/64in - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-3/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.