
4mm-.75 - 302 Carbon Steel Hand Tap, Plug Tap, .75 TPI Threads per Inch, Champion
Mfr # CHA 302M-4X.75-P
Zoro # G411873207
product price:Â $3.55
/ea
Sold in multiples of 2 for $7.10
Key Features
Tap Material
Carbon Steel
Overall Length
2-1/8"
Tap Chamfer
Plug
Shank Dia.
4mm
Tap Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 302M-4X.75-P
Zoro #
G411873207
UPC #
846035082662
Country of Origin
China
Dimensions
Overall Length
2-1/8"
Shank Dia.
4mm
Diameter
4mm
Details
Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Description
4mm-.75 - 302 Carbon Steel Hand Tap, Plug Tap, .75 TPI Threads per Inch, Champion 302M-4X.75-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.